Beli edit photo image di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Canon Compact Photo Printer SELPHY QX20Deskripsi:A high-resolution mini photo printer for smartphones. [Can be printed in two sizes: card and square] You can print on full-surface sticker paper in two sizes: card and square. You can display or exchange photos as they are, or you can easily cut and paste them. You can also choose whether to print with or without a border. [Built-in battery & compact size] Compact design and built-in battery. Wireless, so you can easily print anywhere with just this one device. [Easy Wi-Fi connection] Print directly from your smartphone via Wi-Fi connection. The printer has a built-in access point, so you can use it safely even in places without Wi-Fi. Initial setup is also easy. Simply launch the free "SELPHY Photo Layout" app, follow the instructions, and scan the QR code on the QX20 to easily connect your smartphone to the printer. Simply select an image from your smartphone to print. [Easily edit and layout with the app] The free app "SELPHY Photo Layout" lets you easily and enjoyably edit and print images from your smartphone. Various functions, such as layout, editing, and printing, can be easily operated on your smartphone. In addition to filters that change the atmosphere of photos, cute stamps, frames, and more, the app also comes equipped with decoration functions such as paint and text. [Beautifully captures delicate colors and textures] This printer uses a dye-sublimation thermal transfer method. The ink is vaporized by heat, resulting in a beautiful, grain-free finish. It can smoothly express the texture of skin and the gradations of flowers. The print quality is focused on beautiful quality, making complexions brighter and faithfully reproducing vibrant colors. [Water and dirt resistant overcoat finish] At the end of the printing process, the photos are covered with a special film treatment (overcoat finish). The glossy finish protects the photos from water and dirt, and also prevents color bleeding and fading. This ensures that your precious photos will remain beautiful for 100 years.*The overcoat finish does not completely prevent water damage or fading.atribut:
- Charging Time (minute): Battery: (approx.) 80
- Included Accessories: Charging cable, instruction manual, warranty card
- Main Unit Dimensions (mm): (Length x Width x Height) (approx.) 145.8 x 102.2 x 32.9
- Mass (g): (excluding ink cartridges and paper) (approx.) 455
- Number of Printed Sheets: Battery print capacity (when fully charged): (approx.) (sheets) 20
- Power Supply: Rechargeable lithium-ion battery (built-in)
- Printing Method: Sublimation type thermal transfer method (with overcoat)
- Printing speed: (approx.) 40 seconds/sheet
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: Print: 287 x 287 dpi
- Wireless Communication System: Wi-Fi IEEE802.11b/g
- AS ONE Data Logger Illuminometeratribut:
- Size (mm): 177x68x45
- Function: With data hold, MAX/MIN display, backlight
- Measurement Accuracy: ±4% + 2dgt
- Accessories: SD card (1GB), Soft case
- Data Output: SD card, RS-232C, USB
- Power Supply: AA battery x 6 pieces (battery of testing is included) or AC adapter (optional)
- Measurement range (lx): 0 - 99900
- Package Size (mm): 150x270x70
- Resolution (lx): 1 (0 - 1999), 10 (2000 - 19990), 100 (20000 - 99900)
- Sensor: Photo diode + color correction filter (C.I.E standard supported)
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- Ricoh Waterproof and Dustproof Digital CameraDeskripsi:- Tough body that you can rely on for both outdoor activities and workAchieves full-fledged waterproof performance (IPX8, JIS protection grade 8 equivalent) that allows continuous underwater shooting for 2 hours at a depth of 14 meters. It has cold resistance that can operate even at minus 10 degrees Celsius, shock resistance from 1.6 m, dust resistance equivalent to IP6X (JIS protection grade 6), and a load-bearing structure that can withstand weights of up to 100 kgf. This is a tough model that can withstand shooting in harsh outdoor environments.- High image quality and full functionalityAdopts a back-illuminated CMOS image sensor with approximately 16 million effective pixels, excellent light reception efficiency, and a high-performance image processing engine, resulting in low noise and a wide dynamic range, producing beautiful photos even when printed. can. Equipped with a 5x optical zoom from a wide-angle 28mm (35mm equivalent), it achieves high-definition and clear images. It also offers a wide range of functions, including 25 different shooting modes that can be selected depending on the scene, and the ability to automatically take two photos with the flash turned OFF and ON with a single shutter operation, making photography more comfortable.- Ring light with 5 levels of brightness adjustment6 LED auxiliary lights are placed around the lens, allowing you to adjust the brightness during macro photography, create a three-dimensional effect, and emphasize the contrast with the background. Expands your range of expression. The maximum brightness has been increased to approximately twice that of previous models, and the brightness can be adjusted in 5 levels. Digital microscope mode allows you to greatly enlarge the subject and observe and photograph the surprising world as if you were looking through a microscope. In addition, there is a "Selfie Assist" function that allows you to take pictures while checking the location of a detected person's face on the screen by checking the position of a blinking LED, and a "Smile Catch" setting that automatically takes a picture when the subject smiles. It is also equipped with various applied functions.- Underwater mode suitable for underwater photographyEquipped with a dedicated underwater shooting mode, ``Underwater Mode,'' which suppresses the blue cast that often occurs when shooting underwater, and effectively corrects the reduction in contrast caused by light diffusion. You can take beautiful, clear underwater shots of both still images and videos.- Full HD video recording functionEquipped with a full HD video recording function that enables higher image quality and longer recording times. In addition to full HD video (16:9) with a frame rate of 30fps, you can also choose from high-speed mode for slow motion, and underwater movie mode. For videos and mermaid movies, you can use Movie SR (video image stabilization) to correct camera shake. You can also edit the video in-camera by cutting out a frame from the video and saving it as a still image or dividing it into sections. Since it uses an HDMI terminal (type D), you can connect it to a TV etc. and enjoy playback.- Various functions that make photography funDigital filter'' that allows you to freely arrange photos to make them more impressive by changing the color tone or applying special processing, ``Gyotaku filter'' that allows you to take pictures of the fish you caught and make them into fish prints, and ``Gyotaku filter'' that allows you to make fish prints by photographing the fish you caught. Equipped with a variety of functions that make shooting more fun, such as filter functions such as a small face filter that reduces the size of only the face, and ``interval video'' that compresses time by connecting multiple still images automatically taken at regular intervals. doing. It complies with the Ministry of Land, Infrastructure, Transport and Tourism's photo management standards, and is also equipped with a "CALS mode" that can be used for work.- Other functionsUp to 32 face detection AF&AE, automatic tracking AF, AF assist light, electronic image stabilization, high-speed continuous shooting, auto bracketing and D-Range (dynamic range) settings, simple video editing, remote control (sold separately) It is equipped with various functions such as compatibility.atribut:
- Effective Number of Pixels (pixels): Approximately 16 Million
- Recoding Media: Built-in Memory (Approx. 68MB), SD/SDHC/SDXC Memory Card
- Zoom: [Optical Zoom] Approx. 5x, [Digital Zoom] Approx. 7.2x, [Intelligent Zoom] 7M: Approx. 7.5x/640: Approx. 36x
- Focal Length (mm): (35mm Equivalent Value) Approx. 28-140
- Image Sensor: 1/2.3 Type CMOS
- Accessories: Dedicated Battery D-LI92, USB Power Adapter, Power Plug, USB Cable, Strap, Macro Stand
- Body mass (g): Approximately 173 (Not Including Battery And SD Memory Card)
- Color: Orange
- Dimensions (WxHxT) (mm): External Size: Approximately 122.5 x 61.5 x 29.5 (Excluding Operation Part And Protrusion)
- Interface: External: USB2.0 (Micro B), HDMI Output Terminal (Type D)
- M Code: 77555897
- Monitor Size: 2.7-inch Wide/Approximately 230,000 Dots LCD/AR Coat (Cover Only)
- Power Supply: Lithium-ion Battery D-LI 92, AC Adapter Kit K-AC117J (Sold Separately)
- Shutter Speed (s): 1/4000 to 1/4 (Combined Use Of Mechanical Shutter And Electronic Shutter), Maximum 4 (Night View Mode)
Daftar Harga edit photo image Terbaru April 2026
| Canon Compact Photo Printer SELPHY QX20 | Rp4.899.900 |
| AS ONE Data Logger Illuminometer | Rp6.299.900 |
| SONY Full Frame Camcorder | Rp59.999.900 |
| Ricoh Waterproof and Dustproof Digital Camera | Rp9.699.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)